- 1 3/4" Shaft Size
- 85 mm OD
- 1 49/64" Overall Width
- 22 mm Outer Ring Width
- Contact Seals
| O.D. | 85 mm |
| Locking Device | Setscrew Locking Collar |
| Enclosure | Double Sealed |
| Special Features | Black Oxide Coated (PEN) |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Outer Ring Size | 209 |
| Seal Type | Contact Seals |
| Overall Width | 1 49/64 in |
| I.D. | 1.75 in |
| Outer Ring Width | 22 mm |
| Duty | Standard-Duty |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Temperature Range [Max] | 225 °F |
| Rolling Element | Ball Bearing |
| Length Through Bore | 1.76563 in |
| Lubrication | Relubricatable |
| Weight | 2.0 LB |
| EAN or UPC | 662864000604 |

