- 1 3/8" Shaft Size
- 72 mm OD
- 1 9/16" Overall Width
- 19 mm Outer Ring Width
- Contact Seals
features
- K-lok shaft locking device
- Spherically seated bearing insert
- Nylon retainers for quiet operation
- Superior antirotation pin arrangement
| Duty | Standard-Duty |
| I.D. | 1.375 in |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1 9/16 in |
| O.D. | 72 mm |
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 207 |
| Special Features | Black Oxide Coated (PEN) |
| Lubrication | Relubricatable |
| Length Through Bore | 1.5625 in |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Outer Ring Width | 19 mm |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Temperature Range [Max] | 225 °F |
| Weight | 1.5 LB |
| EAN or UPC | 662864000444 |

