- 1 5/8" Shaft Size
- 80 mm OD
- 1 21/32" Overall Width
- 22 mm Outer Ring Width
- Contact Seals
features
- K-lok shaft locking device
- Spherically seated bearing insert
- Nylon retainers for quiet operation
- Superior antirotation pin arrangement
| Enclosure | Double Sealed |
| O.D. | 80 mm |
| Locking Device | Setscrew Locking Collar |
| Rolling Element | Ball Bearing |
| I.D. | 1.625 in |
| Inch/Metric | Inch Bore |
| Overall Width | 1 21/32 in |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Ball Bearing |
| Duty | Standard-Duty |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Outer Ring Size | 208 |
| Temperature Range [Max] | 225 °F |
| Special Features | Black Oxide Coated (PEN) |
| Material | Steel |
| Length Through Bore | 1.65625 in |
| Outer Ring Width | 22 mm |
| Lubrication | Relubricatable |
| Weight | 1.13 LB |
| EAN or UPC | 662864000567 |

