- 1 7/16" Shaft Size
- 72 mm OD
- 1 9/16" Overall Width
- 19 mm Outer Ring Width
- Free Running Flingers Only (FF)
| Material | Steel |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| I.D. | 1.4375 in |
| Seal Type | Free Running Flingers Only (FF) |
| Overall Width | 1 9/16 in |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| O.D. | 72 mm |
| Outer Ring Size | 207 |
| Duty | Standard-Duty |
| Length Through Bore | 1.5625 in |
| Outer Ring Width | 19 mm |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Weight | 0.88 LB |
| EAN or UPC | 662864032087 |

