- 1" Shaft Size
- 52 mm OD
- 1 11/64" Overall Width
- 15 mm Outer Ring Width
- Free Running Flingers Only (FF)
| Bore Type | Round Bore |
| Length Through Bore | 1.17188 in |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 205 |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Material | Steel |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1 11/64 in |
| Outer Ring Width | 15 mm |
| Seal Type | Free Running Flingers Only (FF) |
| Inch/Metric | Inch Bore |
| Duty | Standard-Duty |
| I.D. | 1 in |
| Lubrication | Relubricatable |
| O.D. | 52 mm |
| Weight | 0.37 LB |
| EAN or UPC | 662864033305 |

