- 2 1/4" Shaft Size
- 100 mm OD
- 1 13/16" Overall Width
- 25 mm Outer Ring Width
- Viton Seals w/Flingers (E1)
| Outer Ring Width | 25 mm |
| Inch/Metric | Inch Bore |
| O.D. | 100 mm |
| Overall Width | 1 13/16 in |
| Temperature Range [Max] | 400 °F |
| Bore Type | Round Bore |
| Seal Type | Viton Seals w/ Flingers (E1) |
| Lubrication | Relubricatable |
| Material | Steel |
| Outer Ring Size | 211 |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| I.D. | 2.25 in |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Length Through Bore | 1.8125 in |
| Locking Device | Setscrew Locking Collar |
| Weight | 1.87 LB |

