- 2 1/8" Shaft Size
- 100 mm OD
- 1 13/16" Overall Width
- 25 mm Outer Ring Width
- Contact Seals
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Overall Width | 1 13/16 in |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Material | Steel |
| Outer Ring Size | 211 |
| O.D. | 100 mm |
| I.D. | 2.125 in |
| Outer Ring Width | 25 mm |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.8125 in |
| Rolling Element | Ball Bearing |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Weight | 2.07 LB |
| EAN or UPC | 662864000697 |

