- 15/16" Shaft Size
- 62 mm OD
- 1 11/32" Overall Width
- 18 mm Outer Ring Width
- Contact Seals
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -40 °F |
| Duty | Medium-Duty |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| Overall Width | 1 11/32 in |
| Temperature Range [Max] | 225 °F |
| I.D. | 0.9375 in |
| Locking Device | Setscrew Locking Collar |
| O.D. | 62 mm |
| Length Through Bore | 1.34375 in |
| Bearing Type | Ball Bearing |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 18 mm |
| Material | Steel |
| Outer Ring Size | 206 |
| Weight | 0.76 LB |
| EAN or UPC | 662864000895 |

