- 1" Shaft Size
- 62 mm OD
- 1 11/32" Overall Width
- 18 mm Outer Ring Width
- Viton Seals w/Flingers (E1)
features
- K-lok shaft locking device
- Spherically seated bearing insert
- Nylon retainers for quiet operation
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Seal Material | Viton |
| Rolling Element | Ball Bearing |
| O.D. | 62 mm |
| Outer Ring Width | 18 mm |
| Temperature Range [Max] | 400 °F |
| Locking Device | Setscrew Locking Collar |
| Material | Steel |
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| Overall Width | 1 11/32 in |
| Outer Ring Size | 206 |
| Enclosure | Double Sealed |
| Seal Type | Viton Seals w/ Flingers (E1) |
| Length Through Bore | 1.34375 in |
| Duty | Medium-Duty |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| I.D. | 1 in |
| Weight | 0.72 LB |
| EAN or UPC | 793699296365 |

