- 1.5" Shaft, Cast Iron, Setscrew Locking Collar
description
- These ball bearing hanger units are used with threaded connecting rods for an eccentric drive mechanism or application.
features
- K-lok shaft locking device
- Combination seal-slinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Shaft Dia. | 1.5 in |
| Housing Width | 1 11/32 in |
| Housing Material | Cast Iron |
| Hanger Type | Normal-Duty |
| Overall Width | 1 53/64 in |
| Thread Size | 3/4 |
| Center to Base of Thread | 2 7/8 in |
| Housing Length | 4 in |
| Bearing Insert | MB25-1 1/2 |
| Threads per Inch | 14 |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 4 7/8 in |
| Thread Type | NPSM |
| Weight | 5.775 LB |
| EAN or UPC | 662864017107 |

