- 2" Shaft, Cast Iron, Setscrew Locking Collar
description
- These ball bearing hanger units are used with threaded connecting rods for an eccentric drive mechanism or application.
features
- K-lok shaft locking device
- Combination seal-slinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Housing Height | 5 9/16 in |
| Hanger Type | Normal-Duty |
| Center to Base of Thread | 3 1/4 in |
| Housing Length | 4 5/8 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 2 in |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 1 13/32 in |
| Thread Size | 1 |
| Thread Type | NPSM |
| Threads per Inch | 11 1/2 |
| Bearing Insert | MB25-2 |
| Overall Width | 1 15/16 in |
| Weight | 4.776 LB |
| EAN or UPC | 662864017244 |

