- 0.75" Shaft, Contact Seals, Setscrew Locking, Regreasable
description
- The three bolt flange bracket series is intended for mounting conditions where space limitations will not permit using another type of premounted design.
features
- K-lok shaft locking device
- Combination seal-slinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Shaft Dia. | 0.75 in |
| Housing Material | Cast Iron |
| Length Through Bore | 1.17188 in |
| Housing Width | 63/64 in |
| Bearing Insert | MB25-34 |
| Housing Length | 4 1/4 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Bracket Length | 2 3/8 in |
| Flange Thickness | 3/8 in |
| Lubrication | Relubricatable |
| Housing Height | 2 1/2 in |
| Bolt Size | 3/8 in |
| Seal Type | Contact Seals |
| Center Line to Bolt Holes | 1 11/16 in |
| Flange Type | 3-Bolt Flange Braclet |
| Short Bolt Hole Spacing | 7/8 in |
| Locking Device | Setscrew Locking Collar |
| Long Bolt Hole Spacing | 1 1/2 in |
| Overall Width | 1 11/32 in |
| Weight | 1.533 LB |
| EAN or UPC | 662864008730 |

