- Wide Inner Ring Bearing, 0.5" ID x 1.5748" OD x 0.969" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Setscrew Locking
features
- Cylindrical OD
- Extended inner race on the nonlocking side
| Ball Material | Steel |
| Static Load Rating [Max] | 1010 lbf |
| Precision | Standard |
| Outer Ring Width | 13 mm |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| Origin | Wide Inner Ring |
| Cage Material | Steel |
| Seal Material | Nylon |
| Temperature Range [Min] | -20 °F |
| Bore Type | Round Bore |
| Lubricant | Lithium Base |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Enclosure | Double Sealed |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 2610 lbf |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Temperature Range [Max] | 275 °F |
| Inner Ring Width | 0.9688 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Preload Level | None |
| Fillet Radius | 0.055 in |
| I.D. | 1/2 in |
| Inch/Metric | Inch Bore |
| Cage Type | Metal |
| Bearing Type | Radial |
| O.D. | 1.5748 in |
| O.D. Type | Straight |
| Weight | 0.24 LB |
| EAN or UPC | 662864005401 |

