- Corrosion Resistant-Duty Pillow Block
- 1 3/16" Shaft
- 1 11/16" Center Line to Base
- 4 1/8" - 5 1/8" Bolt Spacing
- Setscrew Locking Collar
applications
- Food processing
- Food packaging
- Wet or dry applications
features
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Nickel-plated
- Corrosion-resistant bearing insert
- Provides integral unit to support shafts parallel to mounting surface
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
- Self-aligning assemblies usually do not require shimming at base because self-aligning of bearing within housing permits enough adjustment
compliances
- 0
| Housing Construction | 1 Piece |
| Housing Height | 3 1/4 in |
| Bearing Insert | MB25-1-3/16 |
| Center of Bearing to Front of Inner Ring | 29/32 in |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 1.34375 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Temperature Range [Max] | 275 °F |
| Base Length | 6 1/4 in |
| Series | Nyla-K® Series |
| Base Height | 21/32 in |
| Bolt Hole Spacing Range [Min] | 4 1/8 in |
| Bolt Hole Spacing | 4 5/8 in |
| Housing Material | Cast Iron - Nickel Plated |
| Bolt Holes | 2 |
| Housing Width | 1 5/8 in |
| Base Width | 1 5/8 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| End Type | Open End |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.1875 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Max] | 5 1/8 in |
| Outer Ring Size | 206 |
| Bolt Size | 1/2 in |
| Weight | 2.583 LB |
| EAN or UPC | 662864010054 |

