There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
These flange units incorporate the advantages of foot mounted pillow blocks but are intended for surface mounting, vertical or horizontal, at right angles to the shaft. Bolt holes are spaced for interchangeability.
applications
Food processing
Food packaging
Wet or dry applications
features
K-lok shaft locking device
Combination seal-slinger system
Rugged one-piece cast iron housing
Spherically seated bearing insert
Superior antirotation pin arrangement
Temperature range from -65 °F to 300 °F
compliances
0
Duty
Normal-Duty
Style
2-Bolt Flange
Locking Device
Setscrew Locking Collar
Bolt Hole Size
3/8 in
Lubrication
Relubricatable
Housing Construction
One Piece
Bolt Circle Dia.
3 in
Shaft Dia.
0.5 in
Housing Material
Nickel Plated
Flange Thickness
0.375 in
Housing Length
3 15/16 in
Bolt Hole Spacing
3 in
Bearing Type
Ball Bearing
Overall Width
1 1/8 in
Inch/Metric
Inch
Bearing Design
Non-Expansion
Flange Type
2-Bolt Flange
Mounted Unit Duty
Standard Duty
End Type
Open End
Seal Type
Contact Seals
Housing Width
53/64 in
Housing Height
2 5/16 in
Length Through Bore
1.03125 in
Weight
0.82 LB
EAN or UPC
662864013185
We're here for you
with Service Centers across the country - We have your back