There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
These flange units incorporate the advantages of foot mounted pillow blocks but are intended for surface mounting, vertical or horizontal, at right angles to the shaft. Bolt holes are spaced for interchangeability.
applications
Food processing
Food packaging
Wet or dry applications
features
K-lok shaft locking device
Combination seal-slinger system
Rugged one-piece cast iron housing
Spherically seated bearing insert
Superior antirotation pin arrangement
Temperature range from -65 °F to 300 °F
compliances
0
Flange Type
2-Bolt Flange
Length Through Bore
1.42188 in
Duty
Normal-Duty
Style
2-Bolt Flange
Seal Type
Contact Seals
Lubrication
Relubricatable
Bearing Type
Ball Bearing
Bearing Design
Non-Expansion
Overall Width
1 7/16 in
Shaft Dia.
1.1875 in
Housing Material
Nickel Plated
Flange Thickness
17/32 in
End Type
Open End
Housing Width
15/16 in
Housing Length
5 9/16 in
Bolt Hole Spacing
4 19/32 in
Bolt Circle Dia.
4 19/32 in
Inch/Metric
Inch
Housing Construction
One Piece
Mounted Unit Duty
Standard Duty
Locking Device
Setscrew Locking Collar
Bolt Hole Size
7/16 in
Housing Height
3 3/16 in
Weight
1.79 LB
EAN or UPC
662864013338
We're here for you
with Service Centers across the country - We have your back