There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
These flange units incorporate the advantages of foot mounted pillow blocks but are intended for surface mounting, vertical or horizontal, at right angles to the shaft. Bolt holes are spaced for interchangeability.
applications
Food processing
Food packaging
Wet or dry applications
features
K-lok shaft locking device
Combination seal-slinger system
Rugged one-piece cast iron housing
Spherically seated bearing insert
Superior antirotation pin arrangement
Temperature range from -65 °F to 300 °F
compliances
0
Inch/Metric
Inch
Seal Type
Contact Seals
Shaft Dia.
0.625 in
Bearing Type
Ball Bearing
End Type
Open End
Housing Height
3 in
Housing Material
Nickel Plated
Mounted Unit Duty
Standard Duty
Flange Thickness
3/8 in
Bearing Design
Non-Expansion
Overall Width
1 1/8 in
Housing Length
3 in
Housing Width
53/64 in
Duty
Normal-Duty
Collar Extension
19/64 in
Flange Type
4-Bolt Flange
Bolt Hole Spacing
2 1/8 in
Locking Device
Setscrew Locking Collar
Bolt Circle Dia.
3 in
Style
4-Bolt Flange
Lubrication
Relubricatable
Housing Construction
One Piece
Bolt Hole Size
3/8 in
Weight
0.97 LB
EAN or UPC
662864014410
We're here for you
with Service Centers across the country - We have your back