There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
These flange units incorporate the advantages of foot mounted pillow blocks but are intended for surface mounting, vertical or horizontal, at right angles to the shaft. Bolt holes are spaced for interchangeability.
applications
Food processing
Food packaging
Wet or dry applications
features
K-lok shaft locking device
Combination seal-slinger system
Rugged one-piece cast iron housing
Spherically seated bearing insert
Superior antirotation pin arrangement
Temperature range from -65 °F to 300 °F
compliances
0
Bearing Type
Ball Bearing
Long Bolt Hole Spacing
1 1/2 in
Bolt Size
3/8 in
Overall Width
1 11/32 in
Lubrication
Relubricatable
End Type
Open End
Center Line to Bolt Holes
1.6875 in
Length Through Bore
1.17188 in
Short Bolt Hole Spacing
7/8 in
Housing Width
63/64 in
Housing Length
4 1/4 in
Seal Type
Contact Seals
Mounted Unit Duty
Normal-Duty
Housing Height
2 1/2 in
Bracket Length
2 3/8 in
Shaft Dia.
0.75 in
Locking Device
Setscrew Locking Collar
Inch/Metric
Inch
Flange Thickness
0.375 in
Bearing Insert
MB25-34
Flange Type
3-Bolt Flange Braclet
Housing Material
Cast Iron - Nickel Plated
Weight
4.861 LB
EAN or UPC
662864009058
We're here for you
with Service Centers across the country - We have your back