There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
These flange units incorporate the advantages of foot mounted pillow blocks but are intended for surface mounting, vertical or horizontal, at right angles to the shaft. Bolt holes are spaced for interchangeability.
applications
Food processing
Food packaging
Wet or dry applications
features
K-lok shaft locking device
Combination seal-slinger system
Rugged one-piece cast iron housing
Spherically seated bearing insert
Superior antirotation pin arrangement
Temperature range from -65 °F to 300 °F
compliances
0
Housing Material
Cast Iron - Nickel Plated
Bracket Length
2 1/2 in
Short Bolt Hole Spacing
1 1/8 in
Housing Width
1 7/64 in
Housing Length
4 3/4 in
Length Through Bore
1.21875 in
Shaft Dia.
1 in
End Type
Open End
Locking Device
Setscrew Locking Collar
Bearing Type
Ball Bearing
Housing Height
2 3/4 in
Seal Type
Contact Seals
Bolt Size
3/8 in
Inch/Metric
Inch
Long Bolt Hole Spacing
1 5/8 in
Center Line to Bolt Holes
1 13/16 in
Bearing Insert
MB25-1
Lubrication
Relubricatable
Mounted Unit Duty
Normal-Duty
Overall Width
1 1/2 in
Flange Thickness
5/16 in
Flange Type
3-Bolt Flange Braclet
Weight
1.575 LB
EAN or UPC
662864009089
We're here for you
with Service Centers across the country - We have your back