MB Manufacturing
NTBC25-34
NTBC25 Series Normal-Duty Nickel Plated Tapped Base Pillow Block
Item #102125581
- Corrosion Resistant-Duty Tapped Base Pillow Block
- 3/4" Shaft
- 1 5/16" Center Line to Base
- 2" Bolt Spacing
- Setscrew Locking Collar
applications
- Food processing
- Food packaging
- Wet or dry applications
features
- Nickel-plated
- Corrosion-resistant bearing insert
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
compliances
- 0
| Outer Ring Size | 204 |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Material | Cast Iron - Nickel Plated |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 225 °F, 275 °F |
| Shaft Dia. | 0.75 in |
| Base Length | 2 7/8 in |
| Center of Bearing to Front of Inner Ring | 3/4 in |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 1.125 in |
| Seal Type | Contact Seals |
| End Type | Open End |
| Bolt Holes | 2 |
| Base Height | N/A |
| Pillow Block Type | Tapped Base |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 2 in |
| Static Load Rating [Max] | 1390 lbf |
| Bearing Design | Non-Expansion |
| Series | Nyla-K® Series |
| Dynamic Load Rating | 3215 lbf |
| Base Width | 1 7/16 in |
| Housing Height | 2 17/32 in |
| Bolt Size | 3/8-16 |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing | 2 in |
| Housing Width | 1 7/16 in |
| Bearing Insert | MB25-3/4 |
| Weight | 3.874 LB |
| EAN or UPC | 662864009331 |
