MB Manufacturing
NTBC25-916
NTBC25 Series Normal-Duty Nickel Plated Tapped Base Pillow Block
Item #104002104
- Corrosion Resistant-Duty Tapped Base Pillow Block
- 9/16" Shaft
- 1 5/16" Center Line to Base
- 2" Bolt Spacing
- Setscrew Locking Collar
applications
- Food processing
- Food packaging
- Wet or dry applications
features
- Nickel-plated
- Corrosion-resistant bearing insert
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
compliances
- 0
| Bolt Hole Spacing | 2 in |
| Outer Ring Size | 203 |
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron - Nickel Plated |
| Bolt Holes | 2 |
| Shaft Dia. | 0.5625 in |
| Base Width | 1 5/16 in |
| Bolt Hole Spacing Range [Max] | 2 in |
| Housing Height | 2 13/32 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 275 °F |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Construction | 1 Piece |
| Base Length | 2 7/8 in |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 0.984375 in |
| Bolt Size | 3/8-16 |
| Center of Bearing to Front of Inner Ring | 41/64 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Base Height | N/A |
| Pillow Block Type | Tapped Base |
| Weight | 1.04 LB |
| EAN or UPC | 662864032605 |
