MB Manufacturing
NTBC25K1-12
NTBC25 Series Normal-Duty Nickel Plated Tapped Base Pillow Block
Item #104001639
- Corrosion Resistant-Duty Tapped Base Pillow Block
- 1 1/2" Shaft
- 1 15/16" Center Line to Base
- 3 1/2" Bolt Spacing
- Centrik-Lok® Collar
applications
- Food processing
- Food packaging
- Wet or dry applications
features
- Nickel-plated
- Corrosion-resistant bearing insert
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
compliances
- 0
| Inch/Metric | Inch Bore |
| Base Length | 4 5/8 in |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.5 in |
| Pillow Block Type | Tapped Base |
| Length Through Bore | 1.5625 in |
| Housing Construction | 1 Piece |
| Base Height | N/A |
| Bolt Hole Spacing Range [Max] | 3 1/2 in |
| Bolt Size | 1/2-13 |
| Housing Material | Cast Iron - Nickel Plated |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Outer Ring Size | 208 |
| Bolt Hole Spacing | 3 1/2 in |
| Bolt Hole Spacing Range [Min] | 3 1/2 in |
| Locking Device | Centrik-Lok® Collar |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Base Width | 1 7/8 in |
| Housing Height | 3 15/16 in |
| End Type | Open End |
| Weight | 3.68 LB |
| EAN or UPC | 662864009485 |
