- 1 1/4" Shaft, 17/32" Slot Width, 3 1/2" Between Frames
- Nickel Plated
- Contact Seals
- Nickel Plated
- Regreasable
description
- These take-up blocks provide support where shaft adjustment and belt tightening devices or conveyor take-up pulleys are required.
applications
- Food processing
- Wet or dry applications
- Food packaging
features
- K-lok shaft locking device
- Combination seal-slinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
compliances
- 0
| Take-Up Types | Wide Slot |
| Shank End to Center of Shaft | 3 1/16 in |
| Slot Width | 0.53125 in |
| Shank Slot Height | 1 7/16 in |
| Inch/Metric | Inch |
| Overall Height | 4.125 in |
| Bearing Insert | MB25-1 1/4 |
| Housing Width | 1 9/16 in |
| Screw Diameter | 7/8 in |
| Overall Length | 5 in |
| Shaft Dia. | 1.25 in |
| Bearing Design | Non-Expansion |
| Slot Length | 2 1/2 in |
| Between Frame Width | 3 1/2 in |
| Overall Width | 1 9/16 in |
| Shank Height | 2 3/8 in |
| Type | Ball Bearing |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Nickel Plated |
| Length Through Bore | 1.5625 in |
| Shank Slot Length | 11/16 in |
| Weight | 1.89 LB |
| EAN or UPC | 662864015080 |

