There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Piloted flange units provide an accurately machined piloted diameter adjacent to the mounting face to position the unit in a close fitting bore in the mounting surface.
features
K-lok shaft locking device
Combination seal-slinger system
Rugged one-piece cast iron housing
Spherically seated bearing insert
Superior antirotation pin arrangement
Temperature range from -65 °F to 300 °F
Housing Construction
One Piece
Inch/Metric
Inch
Overall Width
1 13/16 in
Seal Type
Contact Seals
Dynamic Load Rating
6735 lbf
Style
4-Bolt Piloted Flange
Bearing Type
Ball Bearing
Lubrication
Relubricatable
Locking Device
Setscrew Locking Collar
End Type
Open End
Bearing Insert
MB251-516
Bolt Size
7/16 in
Bearing Design
Non-Expansion
Housing Width
1 1/4 in
Housing Material
Cast Iron
Flange Type
4-Bolt Piloted Flange
Collar Extension
9/16 in
Flange Thickness
0.875 in
Housing Length
5 in
Bolt Circle Dia.
4 1/8 in
Static Load Rating [Max]
3000 lbf
Shaft Dia.
1.3125 in
Pilot Diameter
3.375 in
Mounted Unit Duty
Standard Duty
Bolt Hole Size
7/16 in
Housing Height
5 in
Duty
Normal-Duty
Bolt Hole Spacing
2.916816 in
Weight
3.07 LB
EAN or UPC
662864015196
We're here for you
with Service Centers across the country - We have your back