- 2-Bolt Pillow Block
- Ball Bearing
- 1 1/8" Shaft
- 1 5/16" Base to Center
- 3 3/4" Bolt Centers
| Bearing Type | Ball Bearing |
| Housing Material | Stamped Steel |
| RPM [Max] | 5600 rpm |
| End Type | Open End |
| Series | MB25 |
| Seal Type | Viton Seals w/ Flingers (E1) |
| Shaft Dia. | 1.125 in |
| Bolt Size | 3/8 in |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Base Height | 7/8 in |
| Housing Width | 1 3/16 in |
| Pillow Block Type | Thru-Bolt |
| Center of Bearing to Front of Inner Ring | 7/8 in |
| Bolt Hole Spacing Range [Min] | 3 9/16 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing | 3 3/4 in |
| Lubrication | Non-Relubricatable |
| Bearing Design | Non-Expansion |
| Base Width | 1 1/4 in |
| Housing Height | 2 5/8 in |
| Mounted Unit Duty | Light-Duty |
| Length Through Bore | 1.34375 in |
| Base Length | 4 7/8 in |
| Size Code | 206 |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Max] | 3 15/16 in |
| Weight | 1.19 LB |
| EAN or UPC | 793699701821 |

