- 2-Bolt Pillow Block
- Ball Bearing
- 30.0000 mm Shaft
- 42.880 mm Base to Center
- 76.200 mm Bolt Centers
description
- The feet of the standard pillow block housing are eliminated and the base is drilled and tapped from the underside for mounting bolts.
applications
- For applications having space limitations, such as close spacing of conveying rolls
features
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
| Series | MB25 |
| Shaft Dia. | 30 mm |
| Bearing Design | Non-Expansion |
| Length Through Bore | 34.14 mm |
| Seal Type | Contact Seals |
| RPM [Max] | 8000 rpm |
| Outer Ring Size | 206 |
| Bolt Size | 7/16-14 |
| Housing Height | 82.6 mm |
| Pillow Block Type | Tapped Base |
| Center of Bearing to Front of Inner Ring | 24.2 mm |
| Bolt Hole Spacing Range [Min] | 3 in |
| Mounted Unit Duty | Normal-Duty |
| Temperature Range [Max] | 275 °F |
| End Type | Open End |
| Size Code | 206 |
| Inch/Metric | Metric Bore |
| Locking Device | Setscrew Locking Collar |
| Base Width | 41.28 mm |
| Bolt Hole Spacing | 76.2 mm |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Base Length | 101.6 mm |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 3 in |
| Base Height | N/A |
| Weight | 3.2 LB |
| EAN or UPC | 662864009652 |

