- 2-Bolt Pillow Block
- Ball Bearing
- 3/4" Shaft
- 1 5/16" Base to Center
- 2" Bolt Centers
description
- The feet of the standard pillow block housing are eliminated and the base is drilled and tapped from the underside for mounting bolts.
applications
- For applications having space limitations, such as close spacing of conveying rolls
features
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Base Width | 1 7/16 in |
| Bolt Hole Spacing Range [Max] | 2 in |
| End Type | Open End |
| Bolt Hole Spacing | 2 in |
| Size Code | 204 |
| Outer Ring Size | 204 |
| Pillow Block Type | Tapped Base |
| Series | MB25 |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Length Through Bore | 1.125 in |
| Bolt Hole Spacing Range [Min] | 2 in |
| Shaft Dia. | 0.75 in |
| Mounted Unit Duty | Normal-Duty |
| Temperature Range [Max] | 300 °F |
| Base Length | 2 7/8 in |
| Bolt Size | 3/8-16 |
| Housing Height | 2 17/32 in |
| Center of Bearing to Front of Inner Ring | 3/4 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Seal Type | Free Running |
| Bolt Holes | 2 |
| RPM [Max] | 13400 rpm |
| Base Height | N/A |
| Weight | 1.31 LB |

