- Normal-Duty Tapped Base Pillow Block
- 1 1/4" Shaft
- 1 11/16" Center Line to Base
- 3" Bolt Spacing
- Setscrew Locking Collar
description
- The feet of the standard pillow block housing are eliminated and the base is drilled and tapped from the underside for mounting bolts.
applications
- For applications having space limitations, such as close spacing of conveying rolls
features
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
| Housing Construction | 1 Piece |
| Length Through Bore | 1.34375 in |
| Inch/Metric | Inch Bore |
| Base Length | 4 in |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Free Running Flingers Only (FF) |
| Lubrication | Relubricatable |
| Special Features | Free Running Applications or Applications Over 400 °F (FF) |
| Housing Height | 3 1/4 in |
| Bolt Size | 7/16-14 |
| Base Width | 1 5/8 in |
| Bolt Hole Spacing | 3 in |
| Base Height | N/A |
| Center of Bearing to Front of Inner Ring | 61/64 in |
| Bolt Hole Spacing Range [Max] | 3 in |
| Bearing Design | Non-Expansion |
| Outer Ring Size | 206 |
| Shaft Dia. | 1.25 in |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Pillow Block Type | Tapped Base |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Weight | 2.33 LB |
| EAN or UPC | 662864034746 |

