- 2-Bolt Pillow Block
- Ball Bearing
- 1 3/8" Shaft
- 1 7/8" Base to Center
- 3 1/4" Bolt Centers
description
- The feet of the standard pillow block housing are eliminated and the base is drilled and tapped from the underside for mounting bolts.
applications
- For applications having space limitations, such as close spacing of conveying rolls
features
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
| Inch/Metric | Inch Bore |
| Housing Height | 3 11/16 in |
| Outer Ring Size | 207 |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Bolt Holes | 2 |
| Length Through Bore | 1.5625 in |
| Housing Width | 1 3/4 in |
| Series | MB25 |
| Bolt Hole Spacing Range [Max] | 3 1/4 in |
| Size Code | 207 |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | N/A |
| Locking Device | Setscrew Locking Collar |
| RPM [Max] | 6850 rpm |
| Shaft Dia. | 1.375 in |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 275 °F |
| Bearing Type | Ball Bearing |
| Bolt Size | 1/2-13 |
| Bolt Hole Spacing | 3 1/4 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Pillow Block Type | Tapped Base |
| Base Width | 1 3/4 in |
| Bearing Insert | MB25-1-3/8 |
| Center of Bearing to Front of Inner Ring | 1 7/64 in |
| Base Length | 4 1/4 in |
| Base Height | N/A |
| Housing Material | Cast Iron |
| Weight | 3.03 LB |
| EAN or UPC | 662864009775 |

