- Normal-Duty Tapped Base Pillow Block
- 1 7/16" Shaft
- 1 7/8" Center Line to Base
- 3 1/4" Bolt Spacing
- Setscrew Locking Collar
description
- The feet of the standard pillow block housing are eliminated and the base is drilled and tapped from the underside for mounting bolts.
applications
- For applications having space limitations, such as close spacing of conveying rolls
features
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Tapped Base |
| Base Width | 1 3/4 in |
| Temperature Range [Max] | 275 °F |
| Housing Height | 3 11/16 in |
| Length Through Bore | 1.5625 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Min] | 3 1/4 in |
| Shaft Dia. | 1.4375 in |
| Seal Type | Contact Seals |
| Outer Ring Size | 207 |
| Base Length | 4 1/4 in |
| Bolt Hole Spacing Range [Max] | 3 1/4 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Size | 1/2-13 |
| Inch/Metric | Inch Bore |
| Base Height | N/A |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 1/4 in |
| Center of Bearing to Front of Inner Ring | 1 7/64 in |
| End Type | Open End |
| Weight | 2.97 LB |
| EAN or UPC | 793699358469 |

