- 2-Bolt Pillow Block
- Ball Bearing
- 1 7/8" Shaft
- 2 1/4" Base to Center
- 4" Bolt Centers
description
- The feet of the standard pillow block housing are eliminated and the base is drilled and tapped from the underside for mounting bolts.
applications
- For applications having space limitations, such as close spacing of conveying rolls
features
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
| Bolt Hole Spacing | 4 in |
| Pillow Block Type | Tapped Base |
| End Type | Open End |
| Series | MB25 |
| Bearing Type | Ball Bearing |
| RPM [Max] | 4800 rpm |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 4 in |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Base Height | N/A |
| Bolt Holes | 2 |
| Length Through Bore | 1.8125 in |
| Center of Bearing to Front of Inner Ring | 1 17/64 in |
| Bearing Insert | MB25-1-7/8 |
| Base Width | 2 1/8 in |
| Housing Height | 4 1/2 in |
| Bearing Design | Non-Expansion |
| Housing Width | 2 1/8 in |
| Bolt Size | 5/8-11 |
| Locking Device | Setscrew Locking Collar |
| Size Code | 210 |
| Bolt Hole Spacing Range [Min] | 4 in |
| Outer Ring Size | 210 |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 275 °F |
| Housing Construction | 1 Piece |
| Base Length | 5 1/2 in |
| Shaft Dia. | 1.875 in |
| Weight | 5.66 LB |
| EAN or UPC | 662864009898 |

