- Normal-Duty Tapped Base Pillow Block
- 1 15/16" Shaft
- 2 1/4" Center Line to Base
- 4" Bolt Spacing
- Centrik-Lok® Collar
description
- The feet of the standard pillow block housing are eliminated and the base is drilled and tapped from the underside for mounting bolts.
applications
- For applications having space limitations, such as close spacing of conveying rolls
features
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Series | Krown-Regal® Series |
| Base Length | 5 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 4 in |
| Shaft Dia. | 1.9375 in |
| Outer Ring Size | 210 |
| Inch/Metric | Inch Bore |
| Temperature Range [Max] | 225 °F |
| Center of Bearing to Front of Inner Ring | 1 5/32 in |
| Base Height | N/A |
| Bearing Type | Ball Bearing |
| Bearing Insert | MB25-1-15/16 |
| Bearing Design | Non-Expansion |
| Bolt Size | 5/8-11 |
| Length Through Bore | 1.64063 in |
| Housing Height | 4 1/2 in |
| Base Width | 2 1/8 in |
| Locking Device | Centrik-Lok® Collar |
| Housing Width | 2 1/8 in |
| Bolt Hole Spacing | 4 in |
| End Type | Open End |
| Pillow Block Type | Tapped Base |
| Bolt Hole Spacing Range [Max] | 4 in |
| Weight | 5.84 LB |
| EAN or UPC | 662864007757 |

