MB Manufacturing
TBC451-14
TBC45 Series Krown-Regal® Standard-Duty Tapped Base Pillow Block
Item #102083060
- Normal-Duty Tapped Base Pillow Block
- 1 1/4" Shaft
- 1 7/8" Center Line to Base
- 3 1/4" Bolt Spacing
- Centrik-Lok® Collar
features
- Molded lip seal-flinger system
- Rugged one-piece cast iron housing
- Centrik-lok shaft locking device
- Large diameter balls for high load capacities
- Nylon retainers for quiet operation
- Conveniently located lube fittings
- Spherically seated bearing insert with antirotation pin
| Locking Device | Centrik-Lok® Collar |
| Base Length | 4 1/4 in |
| Bolt Holes | 2 |
| Housing Width | 1 3/4 in |
| Bearing Type | Ball Bearing |
| Series | Krown-Regal® Series |
| Bolt Size | 1/2-13 |
| Base Width | 1 3/4 in |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 300 °F, 225 °F |
| Outer Ring Size | 207 |
| Bearing Insert | MB251-14 |
| Pillow Block Type | Tapped Base |
| Length Through Bore | 1.6875 in |
| Housing Height | 3 11/16 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 3 1/4 in |
| End Type | Open End |
| Static Load Rating [Max] | 3000 lbf |
| Bolt Hole Length | N/A |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 3 1/4 in |
| Shaft Dia. | 1.25 in |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Base Height | N/A |
| Bolt Hole Spacing Range [Min] | 3 1/4 in |
| Dynamic Load Rating | 6735 lbf |
| Weight | 3.4 LB |
| EAN or UPC | 662864021944 |
