MB Manufacturing
TBC451-1516
TBC45 Series Krown-Regal® Standard-Duty Tapped Base Pillow Block
Item #103883387
- Normal-Duty Tapped Base Pillow Block
- 1 15/16" Shaft
- 2 1/4" Center Line to Base
- 4" Bolt Spacing
- Centrik-Lok® Collar
features
- Molded lip seal-flinger system
- Rugged one-piece cast iron housing
- Centrik-lok shaft locking device
- Large diameter balls for high load capacities
- Nylon retainers for quiet operation
- Conveniently located lube fittings
- Spherically seated bearing insert with antirotation pin
| Base Length | 5 1/2 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Bearing Design | Non-Expansion |
| Base Height | N/A |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Max] | 4 in |
| Length Through Bore | 2.03125 in |
| Locking Device | Centrik-Lok® Collar |
| Bolt Hole Spacing Range [Min] | 4 in |
| Bolt Size | 5/8-11 |
| Housing Height | 4 1/2 in |
| Base Width | 2 1/8 in |
| Shaft Dia. | 1.9375 in |
| Housing Construction | 1 Piece |
| Outer Ring Size | 210 |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Normal-Duty |
| Pillow Block Type | Tapped Base |
| Bolt Hole Spacing | 4 in |
| Bearing Type | Ball Bearing |
| Weight | 5.5 LB |
| EAN or UPC | 662864022088 |
