Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ball Bearing Take-Up Unit

TC251-1516-E1

Ball Bearing Take-Up Unit
Item #102124832
Ball Bearing Take-Up Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • These take-up blocks provide support where shaft adjustment and belt tightening devices or conveyor take-up pulleys are required.

features

  • K-lok shaft locking device
  • Combination seal-slinger system
  • Rugged one-piece cast iron housing
  • Spherically seated bearing insert
  • Superior antirotation pin arrangement
Seal Type Viton Seals w/ Flingers (E1)
Temperature Range [Max] 400 °F
Weight 4.93 LB
EAN or UPC 793699307771
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison