- 1 9/16" Shaft, 11/16" Slot Width, 3 31/32" Between Frames
- Cast Iron
- Contact Seals
- Cast Iron
- Regreasable
description
- These take-up blocks provide support where shaft adjustment and belt tightening devices or conveyor take-up pulleys are required.
features
- K-lok shaft locking device
- Combination seal-slinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Shank Height | 3 1/4 in |
| Housing Width | 2 1/16 in |
| Shank End to Center of Shaft | 3 1/2 in |
| Overall Width | 2 1/8 in |
| Overall Height | 4.75 in |
| Shank Slot Length | 7/8 in |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Screw Diameter | 1 1/8 in |
| Slot Length | 3 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Take-Up Types | Wide Slot |
| Overall Length | 5.625 in |
| Bearing Design | Non-Expansion |
| Between Frame Width | 3 31/32 in |
| Shaft Dia. | 1.5625 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Shank Slot Height | 1 15/16 in |
| Bearing Insert | MB25-1 9/16 |
| Slot Width | 0.6875 in |
| Length Through Bore | 1.65625 in |
| Weight | 5.17 LB |
| EAN or UPC | 662864014847 |

