- 2 3/8" Shaft, 1 1/16" Slot Width, 5 3/32" Between Frames
- Cast Iron
- Contact Seals
- Cast Iron
- Regreasable
description
- These take-up blocks provide support where shaft adjustment and belt tightening devices or conveyor take-up pulleys are required.
features
- K-lok shaft locking device
- Combination seal-slinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Overall Length | 7.5625 in |
| Length Through Bore | 2.01563 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing Width | 2 1/2 in |
| Slot Width | 1.0625 in |
| Overall Height | 5.875 in |
| Overall Width | 2 9/16 in |
| Shank End to Center of Shaft | 4 11/16 in |
| Inch/Metric | Inch |
| Take-Up Types | Wide Slot |
| Shank Slot Height | 2 1/2 in |
| Slot Length | 4 in |
| Screw Diameter | 1 3/8 in |
| Bearing Design | Non-Expansion |
| Between Frame Width | 5 3/32 in |
| Shaft Dia. | 2.375 in |
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bearing Insert | MB25-2 3/8 |
| Locking Device | Setscrew Locking Collar |
| Shank Slot Length | 1 3/16 in |
| Shank Height | 4 in |
| Weight | 9.43 LB |
| EAN or UPC | 662864015004 |

