Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
MB25 Series Standard Duty Bearing Insert

TC352-12

MB25 Series Standard Duty Bearing Insert
Item #102123882
  • MB25 Series Medium Duty Spring Locking Ball Bearing
  • Shaft Diameter 2 1/2"
MB25 Series Standard Duty Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MB25 Series Medium Duty Spring Locking Ball Bearing
  • Shaft Diameter 2 1/2"

description

  • These take-up blocks provide support where shaft adjustment and belt tightening devices or conveyor take-up pulleys are required.

features

  • K-lok shaft locking device
  • Combination seal-slinger system
  • Rugged one-piece cast iron housing
  • Spherically seated bearing insert
  • Superior antirotation pin arrangement
  • Temperature range from -65 °F to 300 °F
Take-Up Types Narrow Slot
Weight 14.95 LB
EAN or UPC 662864016759
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison