- 3V Cross Section
- 50" Outside Length
- Non-Cogged
- 3/8" Cross Section Width
- Made of Neoprene
| Belt Style | Non-Cogged |
| Belt Match | 1 |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Material | Neoprene |
| Cross Section Width | 3/8 in |
| Belt Cross Section Style | 3V |
| Cross Section Height | 21/64 in |
| Outside Length | 50 in |
| Belt Size | 3V |
| Weight | 0.233 LB |
| EAN or UPC | 344940259112 |

