- 3VX Cross Section
- 75" Outside Length
- Cogged
- 3/8" Cross Section Width
- Made of Neoprene
features
- Cogged
| Inch/Metric | Inch |
| Belt Cross Section Style | 3VX |
| Cross Section Width | 3/8 in |
| Outside Length | 75 in |
| Belt Style | Cogged |
| Material | Neoprene |
| Belt Size | 3V |
| Cross Section Height | 5/16 in |
| No. of Ribs | 1 |
| Belt Match | 1 |
| Weight | 0.3 LB |
| EAN or UPC | 344940263218 |

