- 4L Cross Section
- 21" Outside Length
- Cogged
- 1/2" Cross Section Width
- Made of Neoprene
features
- Cogged
| Belt Style | Cogged |
| Cross Section Width | 1/2 in |
| Material | Neoprene |
| Inch/Metric | Inch |
| Belt Cross Section Style | 4L |
| No. of Ribs | 1 |
| Outside Length | 21 in |
| Belt Match | 1 |
| Cross Section Height | 5/16 in |
| Belt Size | 4L |
| Weight | 0.126 LB |
| EAN or UPC | 344942421036 |

