- 5L Cross Section
- 26" Outside Length
- Cogged
- 21/32" Cross Section Width
- Made of Neoprene
features
- Cogged
| Inch/Metric | Inch |
| Cross Section Height | 3/8 in |
| Belt Cross Section Style | 5L |
| Cross Section Width | 21/32 in |
| Belt Match | 1 |
| No. of Ribs | 1 |
| Belt Style | Cogged |
| Belt Size | 5L |
| Outside Length | 26 in |
| Material | Neoprene |
| Weight | 0.244 LB |
| EAN or UPC | 344942526076 |

