- 5V Cross Section
- 224" Outside Length
- Non-Cogged
- 5/8" Cross Section Width
- Made of Neoprene
| Outside Length | 224 in |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Belt Style | Non-Cogged |
| Material | Neoprene |
| Cross Section Width | 5/8 in |
| Belt Cross Section Style | 5V |
| No. of Ribs | 1 |
| Cross Section Height | 17/32 in |
| Belt Match | 1 |
| Weight | 2.887 LB |
| EAN or UPC | 344940267100 |

