- 8V Cross Section
- 280" Outside Length
- Non-Cogged
- 1" Cross Section Width
- Made of Neoprene
| Cross Section Width | 1 in |
| Belt Style | Non-Cogged |
| Belt Match | 1 |
| Material | Neoprene |
| Belt Cross Section Style | 8V |
| Cross Section Height | 29/32 in |
| Outside Length | 280 in |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Belt Size | 8V |
| Weight | 9.065 LB |
| EAN or UPC | 344940272814 |

