- Radial Bearing
- 120 mm ID x 215 mm OD x 58 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| Radial Internal Clearance | Normal |
| Adapter Assembly | SNW 24 |
| Dynamic Load Rating | 120000 lbf |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 215 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial Bearing |
| Limiting Speed - Grease | 1025 rpm |
| Enclosure | Double LAMBDA® Seals |
| Housing Fillet Radius [Max] | 0.079 in |
| I.D. | 120 mm |
| Cage Material | Steel |
| Bore Type | Tapered Bore |
| Limiting Speed - Oil | 2050 rpm |
| Ring Modification | None |
| Weight | 19.8 LB |

