- 0.313 Inside Diameter - 0.625 in Roller Width
- Cylindrical Roller
- Sealed
- Bearing Steel Material
features
- Yoke type cam follower
- Cylindrical outside diameter
- Non-metallic bushing
- LUBRI-DISC® seal
| Relubricatable | No |
| Endplate Diameter | 0.781 in |
| Bearing Type | Self-Lubricating Bushing |
| Roller Material | Chrome Steel |
| Tolerance Class | P0 |
| Rolling Element | Selflube Bushing |
| Finish | Black Oxide |
| Bore Diameter - Inch | 0.3125 |
| Roller Diameter | 1 in |
| Platform | CAMROL® |
| Inner Ring | With Inner Ring |
| Oil Hole Diameter | 0.094 in |
| Minimum Boss Diameter - Inch | 0.641 |
| Roller Type | Cylindrical |
| O.D. Configuration | Cylindrical |
| I.D. | 0.313 |
| Roller Dia. | 1.000 in |
| Roller Diameter - Inch | 1 |
| Overall Width | 0.688 in |
| Roller Width - Inch | 0.625 |
| Material | Bearing Steel |
| Lubrication Hole Location | Inner Ring |
| Enclosure | Sealed |
| Oil Hole Diameter - Inch | 0.094 |
| Operating Temperature [Max] | 250 °F |
| Boss Diameter [Min] | 0.641 in |
| Roller Shape | Cylindrical |
| Overall Width - Inch | 0.6875 |
| Series | BCYR-S |
| Inch/Metric | Inch |
| Roller Width | 0.625 in |
| Operating Temperature [Min] | -20 °F |
| Weight | 0.115 LB |
| EAN or UPC | 726166056612 |

