- 0.375 in Inside Diameter - 0.75 in Roller Width
- Cylindrical Roller
- Sealed
- Bearing Steel Material
features
- Yoke type cam follower
- Cylindrical outside diameter
- Non-metallic bushing
- LUBRI-DISC® seal
| Rolling Element | Selflube Bushing |
| Boss Diameter [Min] | 0.766 in |
| I.D. | 0.375 in |
| Overall Width - Inch | 0.8125 |
| Endplate Diameter | 0.984 in |
| Roller Shape | Cylindrical |
| Minimum Boss Diameter - Inch | 0.766 |
| Oil Hole Diameter | 0.094 in |
| Enclosure | Sealed |
| Overall Width | 0.813 in |
| Roller Type | Cylindrical |
| Inch/Metric | Inch |
| Roller Width | 0.75 in |
| Finish | Black Oxide |
| O.D. Configuration | Cylindrical |
| Bore Diameter - Inch | 0.375 |
| Material | Bearing Steel |
| Relubricatable | No |
| Roller Dia. | 1.250 in |
| Bearing Type | Self-Lubricating Bushing |
| Tolerance Class | P0 |
| Roller Diameter | 1.25 in |
| Oil Hole Diameter - Inch | 0.094 |
| Roller Diameter - Inch | 1.25 |
| Inner Ring | With Inner Ring |
| Series | BCYR-S |
| Roller Width - Inch | 0.75 |
| Platform | CAMROL® |
| Weight | 0.22 LB |
| EAN or UPC | 726166056841 |

