Skip to content Skip to navigation menu
CAMROL® Crowned Bearing Steel Sealed Stud Mount Cam Follower

CCF 1/2 N SB

CAMROL® Crowned Bearing Steel Sealed Stud Mount Cam Follower
Item #101087488
  • Standard Stud - Sealed
  • Bearing Steel - Crowned Roller
  • 0.5 in Stud Length
  • 10-32 Thread Size
CAMROL® Crowned Bearing Steel Sealed Stud Mount Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud - Sealed
  • Bearing Steel - Crowned Roller
  • 0.5 in Stud Length
  • 10-32 Thread Size

features

  • Stud type cam follower
  • Crowned outside diameter
  • Needle rolling elements
  • Hex hole
  • LUBRI-DISC® seal
  • Narrow roller width
Weight 0.02 LB
EAN or UPC 726166030247
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison