Skip to content Skip to navigation menu
CAMROL® Crowned Bearing Steel Sealed Heavy Stud Mount Cam Follower

CCFH 9/16 SB

CAMROL® Crowned Bearing Steel Sealed Heavy Stud Mount Cam Follower
Item #101087761
  • Heavy Stud - Sealed
  • Bearing Steel - Crowned Roller
  • 0.625 in Stud Length
  • 1/4-28 Thread Size
CAMROL® Crowned Bearing Steel Sealed Heavy Stud Mount Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy Stud - Sealed
  • Bearing Steel - Crowned Roller
  • 0.625 in Stud Length
  • 1/4-28 Thread Size

features

  • Stud type cam follower
  • Crowned outside diameter
  • Needle rolling elements
  • Hex hole
  • LUBRI-DISC® seal
Weight 0.04 LB
EAN or UPC 726166030636
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison