- 0.5 in Inside Diameter - 1 in Roller Width
- Crowned Roller
- Sealed
- Bearing Steel Material
features
- Yoke type cam follower
- Crowned outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Roller Diameter | 1.75 in |
| Limiting Speed | 2200 rpm |
| Roller Width | 1 in |
| Oil Hole Diameter | 0.094 in |
| Overall Width | 1.063 in |
| Tolerance Class | P0 |
| I.D. | 0.5 in |
| Dynamic Load Rating | 6385 lb |
| Material | Bearing Steel |
| O.D. Configuration | Cylindrical |
| Enclosure | Sealed |
| Platform | CAMROL® |
| Static Load Rating | 14800 lb |
| Endplate Diameter | 1.25 in |
| Roller Shape | Crowned |
| Boss Diameter [Min] | 1.047 in |
| Rolling Element | Needle Roller - Full Complement |
| Relubricatable | Yes |
| Finish | Black Oxide |
| Weight | 0.585 LB |
| EAN or UPC | 726166057343 |

